Shop ZORO SELECT
See all product information
Create Account
Dropper Bottle, Soda Lime Glass, PK12
- Mfr # BDPSC-AM-0.5OZ
- Zoro # G122760384
product price:Â
$
20.39
/pk of 12, $1.70/ea
Key Features
Closure Type
Dropper
Closure Included
Yes
Mouth Size
Narrow
Numbers of Bottles Included
12
Special Features
The Amber Color Helps Protect Light Sensitive Materials, the Glass is Non-Porous, Which Allows for Easy Cleaning or Autoclaving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDPSC-AM-0.5OZ
- Zoro #
- G122760384
- UPC #
- 840287205183
- Country of Origin
- China
Dimensions
- Mouth Size
- Narrow
Details
- Closure Type
- Dropper
- Closure Included
- Yes
- Numbers of Bottles Included
- 12
- Special Features
- The Amber Color Helps Protect Light Sensitive Materials, the Glass is Non-Porous, Which Allows for Easy Cleaning or Autoclaving
- Bottle Type
- Dropper
- Basic Material
- Glass
- Individually Wrapped
- Not Individually Wrapped
- Closure Liner Material
- Unlined
- Closure Color
- Black
- Capacity - Metric
- 15 mL
- Body Material
- Soda Lime Glass
- ASTM Specification
- E438
- Clarity
- Opaque
- Graduated
- No
- Capacity - English
- 0.5 fl oz
- Item
- Dropper Bottle
- Shape
- Boston Round
- Body Color
- Amber
- USP Specification
- Type I
- Autoclavable
- Yes
- Front Closure
- Dropper
Description
Dropper Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric Not Applicable, Bottle Type Dropper, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric Not Applicable, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.