Specimen Container w/o Lid, 6.5 oz., PK500

  • Mfr # 4629
  • Zoro # G5659433
product price: 
$
108.99
/pk of 500, $0.22/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Bottle/Jar Shape
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4629
Zoro #
G5659433
UPC #
-
Country of Origin
United States
Item
Specimen Container
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Bottle/Jar Shape
Cylindrical
Labware Clarity
Transparent
Includes Closure
No
Labware Body Material
Polypropylene
Labware Capacity - English
6.5 oz
Glassware Class
Not Rated
Labware Basic Material
Plastic
Labware Body Color
Clear
Labware Closure Liner Material
Unlined
Special Features
Printed Lids Can Be Purchased Separately
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Capacity - Metric
195 mL
Bottle/Jar Type
Sampling
Basic Material
Plastic
Closure Included
No
Jar Type
Sampling
Capacity - English
6.1 fl oz
Closure Liner Material
Unlined
Numbers of Jars Included
250
Closure Type
Screw-On
Clarity
Translucent
Body Material
Polypropylene
Capacity - Metric
180 mL
Body Color
Colorless
Front Closure
Screw-On

Dimensions

Labware Screw Closure Size
75-100 mm
Screw Closure Size
75-100 mm
Mouth Size
Wide

Description

Specimen Container, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included No, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Sterile/Non-Sterile Non-Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Printed Lids Can Be Purchased Separately, Basic Material Plastic, Shape Cylindrical, Glassware Class Not Rated

Ratings & reviews