Drum Plug, 0.75 in OD, Steel, Gray, PK10
- Mfr # GVGRS750
- Zoro # G1863885
product price:Â
$
9.59
/pk of 10, $0.96/ea
Key Features
Construction
Steel
For Use With
Steel Drums
Type
Vise Grip
(M)NPT Inlet
3/4 in
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVGRS750
- Zoro #
- G1863885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/4 in
Details
- Item
- Drum Plug
- Construction
- Steel
- For Use With
- Steel Drums
- Type
- Vise Grip
- (M)NPT Inlet
- 3/4 in
- Body Material
- Steel
- Color
- Gray
- Plug Material
- Steel
- Head Shape
- Hex
- Plug Thread Type
- NPT
- Lock Type
- Non-Locking
- For Drum Capacity
- 5 to 85 gal
- Plug Material Finish
- Uncoated
- Product Type
- Drum Plug
- Wire Color
- Gray
- Compatible Product Type
- Steel Drums
Description
Drum Plug, Color Gray, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Not Applicable, Lock Type Non-Locking, Outside Diameter 3/4 in, Plug Material Steel, Seal Material Not Applicable, Head Shape Hex, Plug Material Finish Uncoated, Plug Thread Type NPT, Product Type Drum Plug, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.