Drum
- Mfr # KP701558101UVB
- Zoro # G623947307
product price:Â
$
83.15
/ea
Key Features
Color
Black
Shape
Round
Head/Closure Type
Screw Top
Overall Diameter
10 5/8 in
UN Rating Solids
1H2/X22/S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP701558101UVB
- Zoro #
- G623947307
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Diameter
- 10 5/8 in
- Overall Height
- 12 7/8 in
Details
- Item
- Drum
- Color
- Black
- Shape
- Round
- Head/Closure Type
- Screw Top
- UN Rating Solids
- 1H2/X22/S
- Standards
- ASTM
- Includes Lid
- Lid Included
- Volume Capacity
- 4 gal
Description
Drum, Bucket/Pail Material Plastic, Color Black, Head/Closure Type Screw Top, Includes Lid Lid Included, Overall Diameter 10 5/8 in, Overall Height 12 7/8 in, Shape Round, Standards ASTM, Volume Capacity 4 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.