Zoro Homepage

Drum Pump, 115VAC, 1/4 HP, 60 Hz

  • Mfr # TTS-ET-40

  • Zoro # G8148287


product price: $1,884.99
/ea
Free Shipping & Returns

Key Features

For Use With
Transfer of Corrosive Chemicals, Solvents, Flammables, High Purity or Sanitary Applications
Includes
Motor, Pump
Max. Viscosity
400 cps
Motor Type
Totally Enclosed Fan Cooled
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS-ET-40
Zoro #
G8148287
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1"
Discharge Tube Length
40"
Discharge Tube Outlet OD Size
1"
Suction Tube Length
40 in
Suction Tube Outlet O.D. Size
1-1/2"
Manufacturers Warranty Length
90 days
Hose Length
40 in
For Container Size
55 gal

Details

For Use With
Transfer of Corrosive Chemicals, Solvents, Flammables, High Purity or Sanitary Applications
Item
Electric Operated Drum Pump
Includes
Motor, Pump
Max. Viscosity
400 cps
Motor Type
Totally Enclosed Fan Cooled
Power Source
Electric
Wetted Materials
316 Stainless Steel, PTFE
Voltage
115VAC
Motor Enclosure
TEFC
Metered
No
Max. Flow GPM
10 gpm
Motor RPM
3,450 RPM
Agency Compliance
CSA
Phase
1
Max. Temp.
150 Degrees F
Seal Material
PTFE
Housing Material
Stainless steel
Type
Motor and Tube
GPM
10
HP
1/4
DEF Compatible
No
Standards
CSA Certified
Max. Liquid Temp.
150 Degrees F
Suction Tube Type
Centrifugal
Discharge Tubing Material
Stainless Steel
Hz
60
Max. GPM for Water
10
Max. GPM for Oil
10
Max. Head
10 ft.
Application
Transfer of Corrosive Chemicals, Solvents, Flammables, High Purity or Sanitary Applications
RPM
3450
Pump Body Material
Stainless Steel
Max. Fluid Temp.
150 Degrees F
Max. Head - Pumps
10 ft
Number of Phases
1
For Container Type
Drum
Max. Flow Rate
10 gpm
Diesel Exhaust Fluid Compatible
No
Includes Discharge Hose
No
Includes Bung Adapter
No
Includes Suction Tube
Yes
Frequency (Hz)
60 Hz
For Media Type
General Purpose
Includes Nozzle
No
Discharge Tube Outlet OD
1 in
Motor HP
1/4 hp
Housing Material - Pumps
Stainless Steel
Suction Tube ID
1 1/2 in
Rated Voltage
115V AC

Description

Electric Operated Drum Pump, For Use With Transfer of Corrosive Chemicals, Solvents, Flammables, High Purity or Sanitary Applications, Rated Voltage 115 V AC, Hose Length 3 5/16 ft, Suction Tube Length 40 in, Includes Bung Adapter No, Frequency (Hz) 60 Hz, Power Source Corded Electric, Includes Discharge Hose No, Includes Nozzle No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.