Zoro Homepage

Drum Thief Sampler, 100mL, PK25

  • Mfr # 2410-25S

  • Zoro # G3903112


product price: $83.19
/pk 25, $3.33/ea
Free Shipping & Returns

Key Features

Length
42 in
Material
HDPE
Diameter
12 mm
Type
Sterilized
Capacity
0.1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2410-25S
Zoro #
G3903112
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Diameter
12 mm
Overall Length
42 in
Overall Diameter
12 mm

Details

Item
Drum Thief
Material
HDPE
Type
Sterilized
Capacity
0.1 L
Product Type
Drum Thief

Description

Drum Thief Sampler, Sterilized, Capacity 100mL, HDPE, Diameter 12mm, Length 42 In., Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.