DrumDumper, 60inH, SS;Steel, Yellow;Blue

  • Mfr # HDD-36-7-S-SSC
  • Zoro # G3473797
product price: 
$
6,221.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Dia.
24 in
Rotation Angle
135 Degrees
Rotation
135 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDD-36-7-S-SSC
Zoro #
G3473797
UPC #
691215119818
Country of Origin
United States
Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Rotation Angle
135 Degrees
Rotation
135 Degrees
Clearance Between Legs
28 1/2 in
Max. Lift
95 3/4 in
Drum Rotation
135 Degrees
Lowest Position of Jaws
27 in
Load Capacity
750 lb
Motor HP
3/4 hp
Total Raise Time
34 sec
Dump Angle
45 Degrees
Voltage
115
Type
Stationary
Drum Capacity
55 gal, 30
Construction
Stainless Steel Chute, Steel
Number of Drums
1
Finish
Powder Coated
Phase
Single
Standards
OSHA
Product Type
Drum Dumper
For Drum Capacity
30 gal, 55 gal
Assembly
Fully Assembled
Raise Time
34 in/sec
Vertical Lift
95.75 in
For Drum Material
Fiber, Plastic, Metal
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Frequency
60 Hz
For Container Type
Drums
Caster Type
(2) Rigid; (2) Swivel
Weight Capacity
750 lb
Includes Battery
Batteries Not Included
Housing Color
Blue, Yellow
Motor Type
AC Motor
Power Source
Hydraulic
Portability
Stationary
Housing Finish
Powder Coated
Leg Clearance
28 1/2 in
Body Material
Stainless Steel, Steel
Drum Securing Mechanism
Clamp
Operating Voltage
115V AC
Maximum Motor Horsepower
3/4 hp
Wheel Type
Caster
Chute Material
Stainless Steel
Electrical Connection
Power Cord
Power Source - TS Only
Hydraulic
Power Source - old
Hydraulic

Dimensions

Dia.
24 in
Level Height
60 in
Overall Length
61 1/2 in
Rotated Height
95 3/4 in
Dispensing Height
36 in
Overall Height
60 in
Overall Width
36 in
Rotation Height
95.75 in
Manufacturer Warranty Length
1 yr Limited
Power Cord Length
8 ft
For Maximum Drum Diameter
24 in
Overall Depth
61.5 in
Dump Height
36 in
Wire Rope Length
61 1/2 in
Length
61 1/2 in
Fits Chest Size
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 36 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 61.5 in, Overall Height 60 in, Overall Width 36 in, Portability Stationary

Ratings & reviews