Drywall Screw, #10 x 2-1/2 in, Steel, Truss Head Phillips Drive, 900 PK

  • Mfr # 1040APTB

  • Zoro # G5663294


product price: $222.99
/pk 900, $0.25/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
Blunt Tip
Screw Size
#10
Fastener Length
2-1/2 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040APTB
Zoro #
G5663294
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in

Details

Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Drywall Screw
System of Measurement
Inch
Standards
ASME B18.6.3, SAE J933
Tip Type
Blunt

Description

Anchor Screws,10-12x2 1/2,Phil T,PK900, Package Quantity 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.