This item is Discontinued.

Zoro Select Drywall Screw, #10 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK B31300.019.0300

Drywall Screw, #10 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (Discontinued)

  • Mfr # B31300.019.0300
  • Zoro # G9199233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B31300.019.0300
Zoro #
G9199233
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
3 in
Drive Size
#2
Head Dia.
8.40 to 9.00mm
Thread Length
2 in
Head Height
0.124 in
Maximum Head Height
1/8 in
Maximum Head Width
21/64 in
Head Width
0.327 in
Thread Size
#10
Fastener Length
3 in
Overall Length
3 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Drywall to Wood
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Pack Size
Bulk
Tip Type
Pointed
Finish Type
Phosphate
Head Shape
Round
Material Type
Steel
Point Type
Self Tapping

Description

Drywall Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 3 in, Head Width 0.327 in, Head Height 0.124 in, Drive Size #2, Point Type Self Tapping, Pack Size Bulk, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 1/8 in, Tip Type Pointed, Application Drywall to Wood, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.