Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 1500 PK B31300.019.0400

Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 1500 PK (Discontinued)

  • Mfr # B31300.019.0400
  • Zoro # G9199251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B31300.019.0400
Zoro #
G9199251
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
4 in
Drive Size
#2
Head Dia.
8.40 to 9.00mm
Thread Length
2-1/2 in
Thread Size
#10
Fastener Length
4 in
Overall Length
4 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Interior Drywall to Wood Studs
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Tip Type
Pointed
Pack Size
Bulk
Finish Type
Phosphate
Material Type
Steel
Head Shape
Round
Point Type
Self Tapping

Description

Drywall Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 4 in, Drive Size #2, Point Type Self Tapping, Pack Size Bulk, Tip Type Pointed, Application Interior Drywall to Wood Studs, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.