CAD Drawings
Download CAD Files
Drywall Screws, No 10 Size, 6 in L, Phosphate, Steel, Flat, Phillips, 100 PK
Mfr # U31305.019.0600
Zoro # G4743952
CAD Available
product price:Â $8.69
/pk 100, $0.09/eaKey Features
Flat Head
Phillips Drive
Pointed Tip
CAD Drawing
Screw Size
#10
Fastener Length
6 in
Drive Size
#2
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U31305.019.0600
Zoro #
G4743952
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
6 in
Drive Size
#2
Head Height
0.098 in
Head Dia.
0.334 in
Overall Length
6 in
Maximum Head Height
3/32 in
Details
CAD Available
Yes
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Type
Drywall Screw
Thread Type
Fine
Pack Size
Small
Tip Type
Pointed
Point Type
Sharp
Description
Drywall Screw, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 6 in, Head Height 0.098 in, Drive Size #2, Point Type Sharp, Pack Size Small, Minimum Head Height Not Applicable, Maximum Head Height 3/32 in, Tip Type Pointed, Application Drywall to Wood or Metal, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.