Shop ZORO SELECT
See all product information
Create Account
Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 300 PK
- Mfr # 1096KPG
- Zoro # G6028660
product price:Â
$
212.99
/pk of 300, $0.71/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#10
Fastener Length
6 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1096KPG
- Zoro #
- G6028660
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 6 in
Details
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Phosphate
- Item
- Drywall Screw
- System of Measurement
- Inch
- Thread Type
- Fine
- Type
- Bugle Head
Description
Drywall Screws,10-16x6 PH BUGLE,Package Quantity 300, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.