
Drywall Screw, #10 x 6 in, Steel, Flat Head Torx Drive, 500 PK
Mfr # 1096CTG
Zoro # G8538058
product price: $264.99
/pk 500, $0.53/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Coarse
Type
Bugle Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1096CTG
Zoro #
G8538058
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
6 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Type
Bugle Head
Description
10X6 6 Lobe Bugle Head Coarse Thread Drywall Screw Black Phosphate Particle Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.