Shop All Drywall Screws
Download CAD Files
Zoro Select
Drywall Screw, 3/4 in, Steel, 50 PK
Mfr # 6265PK
Zoro # G5103445
original price:
$7.09
13% off
new price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Black Phosphate
- Number of Pieces 1
Product Information
- Brand Zoro Select
- MFR # 6265PK
- Zoro # G5103445
- UPC # 841213007291
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Head Height | 0.063 in |
Head Width | 0.375 in |
Drill Point Size | 50 |
Maximum Head Height | 0.063 in |
Maximum Head Width | 0.375 in |
Minimum Head Height | 0.063 in |
Drill Tip Length | 1/4 in |
Minimum Head Width | 0.375 in |
Washer Outside Diameter | 0.438 in |
Details
Description
Screw, Material Steel, Head Type K-Lath, Drive Phillips, Screw Size #8, Fastener Length 3/4 in, Drill Point Size 50, Drill Tip Length 1/4 in, Maximum Drilling Thickness 0.156 in, Head Width 0.375 in, Head Height 0.063 in, Washer Outside Diameter 0.438 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.375 in, Minimum Head Width 0.375 in, Maximum Head Height 0.063 in, Minimum Head Height 0.063 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 5/16x1/16 L, Pk100 (5BU68)
- HILLMAN Lb 2.5" 8D Deck Nail (461333)
- MIDWEST FASTENER Screw Cap, #10 Dia, White, Plastic 20 PK (32799)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE94)
- ZORO SELECT Drywall Screw, 1/2 in, Steel, 50 PK (6010PK)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0200)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31305.016.0300)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Torx Drive, 2000 PK (0816CTG)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0150)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK (U31305.013.0125)
- DURASPIN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 800 PK (08D250S)
- Zoro Select Drywall Screws