Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 6000 PK (Discontinued)
- Mfr # B31306.013.0125
- Zoro # G9199364
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B31306.013.0125
Zoro #
G9199364
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Head Dia.
8 to 8.30mm
Thread Length
Fully Threaded
Maximum Head Width
0.327 in
Minimum Head Width
0.315 in
Head Width
0.327 in
Drive Size
#2
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Thread Style
Fully Threaded
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Tip Type
Pointed
Pack Size
Bulk
Point Type
Self Drilling
Description
Drywall Screws, Finish Phosphate, Material Steel, Head Type Flat, Drive Phillips, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.327 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.327 in, Minimum Head Width 0.315 in, Application Wallboard and Multi-Purpose Wood, Package Quantity 6000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.