CAD
Shop ZORO SELECT
See all product information
Create Account
Drywall Screw, #6 x 1 in, Steel, Phillips Drive, 500 PK
- Mfr # U31305.013.0100
- Zoro # G9099894
CAD Available
product price:Â
$
7.29
/pk of 500, $0.01/ea
Key Features
Phillips Drive
Pointed Tip
CAD Drawing
Drive Size
#2
Material
Steel
Finish
Phosphate
Application
Drywall to Wood or Metal
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U31305.013.0100
- Zoro #
- G9099894
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- Drive
- Phillips
- Material
- Steel
- Finish
- Phosphate
- Application
- Drywall to Wood or Metal
- Thread Style
- Fully Threaded
- Item
- Drywall Screw
- Interior/Exterior
- Interior
- System of Measurement
- Inch
- Thread Type
- Fine
- Type
- Drywall Screw
- Pack Size
- Small
- Tip Type
- Pointed
- Point Type
- Sharp
- Shell Material
- Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 1 in
- Drive Size
- #2
- Thread Length
- Fully Threaded
- Head Dia.
- 8 to 8.30mm
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Drywall Screw, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 in, Drive Size #2, Point Type Sharp, Pack Size Small, Tip Type Pointed, Application Drywall to Wood or Metal, Package Quantity 500
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.