
Drywall Screw, #6 x 1 in, Steel, Trim Head Phillips Drive, 10000 PK
Mfr # 0616YPFT
Zoro # G4738159
product price:Â $260.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Trim Head
Phillips Drive
Material
Steel
Finish
Black Oxide
Application
Wood
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0616YPFT
Zoro #
G4738159
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1 in
Details
Head Type
Trim
Drive
Phillips
Material
Steel
Finish
Black Oxide
Application
Wood
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Description
Drywall Screws, 6-18X1 PHILLIPS,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.