Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK (Discontinued)
- Mfr # B31305.013.0212
- Zoro # G9199303
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B31305.013.0212
Zoro #
G9199303
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
2-1/4 in
Drive Size
#2
Head Dia.
8 to 8.30mm
Thread Length
2 in
Head Height
0.124 in
Maximum Head Height
1/8 in
Head Width
0.327 in
Maximum Head Width
21/64 in
Overall Length
2 1/4 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Thread Type
Fine
Type
Drywall Screw
Pack Size
Bulk
Tip Type
Pointed
Point Type
Self Tapping
Description
Drywall Screw, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 2 1/4 in, Head Width 0.327 in, Head Height 0.124 in, Drive Size #2, Point Type Self Tapping, Pack Size Bulk, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 1/8 in, Tip Type Pointed, Application Drywall to Wood or Metal, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.