Drywall Screw, #7 x 1-1/4 in, Steel, Flat Head Square Drive, 4000 PK

  • Mfr # 0720CQG

  • Zoro # G8535364


product price: $149.99
/pk 4000, $0.04/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Type
Bugle Head
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0720CQG
Zoro #
G8535364
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
1-1/4 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Type
Bugle Head
Thread Type
Coarse

Description

7X1 1/4 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.