CAD Drawings

Download CAD Files

Drywall Screw, #8 x 2-1/2 in, Steel, Phillips Drive, 200 PK

  • Mfr # U31300.016.0250

  • Zoro # G1815460

CAD Available

product price: $9.55
/pk 200, $0.05/ea

Key Features

Phillips Drive
Pointed Tip
CAD Drawing
Screw Size
#8
Drive Size
#2
Material
Steel
Finish
Phosphate
Application
For Interior Use only Wallboard and Multi-purpose Wood Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U31300.016.0250
Zoro #
G1815460
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2
Thread Length
2 in
Head Dia.
8 to 8.40mm
Overall Length
2 1/2 in

Details

CAD Available
Yes
Drive
Phillips
Material
Steel
Finish
Phosphate
Application
For Interior Use only Wallboard and Multi-purpose Wood Applications
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Tip Type
Pointed
Pack Size
Small
Point Type
Self Tapping

Description

Drywall Screw, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 2 1/2 in, Drive Size #2, Point Type Self Tapping, Pack Size Small, Tip Type Pointed, Application Drywall to Wood, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.