
Drywall Screw, #8 x 3 in, Steel, Truss Head Phillips Drive, 1500 PK
Mfr # 0848YPMB
Zoro # G9336943
product price: $130.99
/pk 1500, $0.09/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Screw Size
#8
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0848YPMB
Zoro #
G9336943
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3 in
Details
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Description
Drywall Screws,8X3 In.,Phil,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.