Zoro Homepage

Dual Wheel Caster, Steel, 2", 590 lb.

  • Mfr # 2SL050ST0L

  • Zoro # G3721957


product price: $50.19
/ea
Sold in multiples of 10 for $501.90

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Lock Included
Wheel Dia.
2 in
Wheel Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SL050ST0L
Zoro #
G3721957
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
2 in
Wheel Width
5/8 in
Mounting Plate Size
3 3/4 in x 3 3/4 in
Mounting Plate Thickness
5/8in
Mounting Bolt Dia.
1/4 in
Overall Height
2-1/2in

Description

Swivel, Plate Caster, Load Rating 590 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 5/8 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 2, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.