Dual Wheel Caster, Swivel, Therm Rber, 3 in, 220 lb

  • Mfr # LMDA-TPA 75KF-FI

  • Zoro # G6734804


product price:  $28.29
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
220 lb
Wheel Dia.
75 mm
Wheel Width
2 x 25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMDA-TPA 75KF-FI
Zoro #
G6734804
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
75 mm
Wheel Width
2 x 25 mm
Mounting Height
3 7/8 in
Mounting Bolt Dia.
M10
Overall Height
98 mm
Bolt Hole Dia.
3/8 in
Tire Thickness
1/8 in
Stem Dia.
3/8"
Swivel Radius
71.5 mm

Details

Item
Swivel Plate Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
220 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
2
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Temp. Range Available
No
Caster Wheel Bearings
Precision Ball
Caster Raceway
Double Ball
System of Measurement
Inch
Caster Brake Included
Yes
Wheel Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
Frame Material
Zinc
Caster Core Material
Nylon
Caster Load Rating Range
Light Duty
Caster Stem Type
Hollow Kingpin
Caster Mounting Type
Hollow Kingpin
Tread Color
Gray
Replacement Wheel
Mfr. No. TPA 75/6K-FK
Caster Temp. Range
-20 Degrees To 60 Degrees C
Tread
Standard
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Tread Shape
Standard
Includes Thread Guards
Yes
ESD Conductive
No
Load Capacity
100 kg
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Series
LMDA Series
Caster Break Type
Stop Fix Brake (Total Lock)
Operating Temperature - Maximum
140 Degrees F
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
220 lb
Operating Temperature - Minimum
-5 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll

Description

Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 2 Number of Wheels, Ball, 3 4/5 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.