Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Whl Caster, Rigd, Nylon, 5 in, 7940 lb.

  • Mfr # BSD-GSPO 125K

  • Zoro # G7040311


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSD-GSPO 125K
Zoro #
G7040311
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2 3/16 in
Mounting Height
8 1/16 in
Mounting Plate Size
7-7/8in x 10-3/64in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
5/16 in
Overall Height
8-1/16in
Mounting Plate Length
7 7/8 in
For Axle Dia.
10 mm
Overall Wheel Width
2 3/16 in
Bolt Hole Spacing - Width
6.313 in
Bolt Hole Spacing - Length
8.25 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
7925 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
160 mm x 210 mm
Inside Bolt Hole Spacing
160 mm x 210 mm
Caster Plate Hole Pattern
D
Wheel Color
White
Caster Brake Included
No
Frame Finish
Zinc Chromate
Caster Temp. Range Available
No
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Extra Super Duty
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Includes Thread Guards
No
Standards
RoHS, ICWM
Tread
Standard
Tread Color
Natural Beige
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Load Capacity
3600 kg
Extended Lead
No
Replacement Wheel
Mfr. No. GSPO 125/25K
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
BSD Series
Load Capacity - Maximum
7,935 lb
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Rigid, Plate Caster, Load Rating 7925 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 3/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.