Zoro Homepage

Dual Whl Cstr, Swl, Poly, 3-3/16 in, 1232 lb

  • Mfr # LHD-VSTH 80K

  • Zoro # G7204206


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Polyurethane Elastomer
Caster Brake Type
No Brake
Wheel Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHD-VSTH 80K
Zoro #
G7204206
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 1/8 in
Wheel Width
1 9/16 in
Mounting Height
4 1/2 in
Mounting Plate Size
4-11/32in x 5-1/2in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
3/8 in
Overall Height
4-7/16in
Stem Dia.
No Stem
Swivel Radius
85 mm
Inside Slot Spacing - Length
4.125 in
Inside Slot Spacing - Width
2.969 in
Outside Slot Spacing - Width
3.156 in
Overall Wheel Width
1 9/16 in
Outside Slot Spacing - Length
4.125 in
Mounting Plate Length
4 5/16 in
For Axle Dia.
10 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Polyurethane Elastomer
Caster Brake Type
No Brake
Load Rating
1235 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
A
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Wheel Color
Yellow
Frame Finish
Zinc Plated
Caster Temp. Range Available
No
Replacement Wheel
Mfr. No. VSTH 80/20K
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Light Brown
Tread
Standard
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Load Rating Range
Heavy-Duty
Swivel Construction
Kingpin
Wheel Core Material
Steel
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Extended Lead
No
Series
LHD Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
560 kg
Load Capacity - Maximum
1,100 lb
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Swivel, Plate Caster, Load Rating 1235 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/8 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.