Shop ZORO SELECT
See all product information
Create Account
Dust Cap, SS, Nitrile
- Mfr # PLE168
- Zoro # G8280854
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Coupling Type
Type DC
Connection Type
Female Coupler
Coupling Size
5"
Coupling Component
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLE168
- Zoro #
- G8280854
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Dust Cap
- Body Material
- 316 Stainless Steel
- Coupling Type
- Type DC
- Connection Type
- Female Coupler
- Coupling Component
- Socket
- Includes Locking Arm
- Yes
- Hose Fitting Gender
- Female
- Fitting Type
- Female Coupler
- Max. Working Pressure @ 70 F
- 75 psi
- Pipe Fitting Material
- 316 Stainless Steel
- Gasket Material
- Nitrile
- Fitting Connection Type
- Female Coupler
Dimensions
- Coupling Size
- 5"
- Overall Length
- 3-1/4"
- Socket Inside Diameter
- 5 3/4 in
- Socket"side Diameter
- 5-3/4"
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Dust Cap, Socket, Body Material Stainless Steel, Type DC, Coupling Size 5 in, Female, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 5 3/4 in, Gasket Material Nitrile, Overall Length 3 1/4 in, Includes Locking Arm Yes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.