Shop ZORO SELECT
See all product information
Create Account
Dust Cap, Type DC, 304 SS, 2-1/2"
- Mfr # BULK-CGF-337
- Zoro # G5840175
product price:Â
$
66.99
/ea
Key Features
Fittings Sub-Category
Dust Caps
Body Material
304 Stainless Steel
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-337
- Zoro #
- G5840175
- UPC #
- 193005002886
- Country of Origin
- China
Dimensions
- Coupler Size
- 2-1/2"
- Coupling Size
- 2-1/2"
- Overall Length
- 73 mm
- Socket Inside Diameter
- 3 in
- For Coupling Size
- 2-1/2"
- Socket"side Diameter
- 3"
- Wire Rope Length
- 73 mm
- Length
- 73 mm
Description
Dust Cap, Socket, For Coupling Size 2 1/2 in, Body Material 304 Stainless Steel, Type DC, Coupling Size 2 1/2 in, Natural, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 73 mm, Includes Locking Arm No, 225 psi