Eccentric Reducer, 8"x6", 125, Flg, Black
Mfr # 4319001218
Zoro # G1556611
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
8" x 6"
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Eccentric Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4319001218
Zoro #
G1556611
UPC #
092201253378
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
8" x 6"
Pipe Size (Fittings)
8" x 6"
Details
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Eccentric Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Standards
ANSI/AWWA C110/A21.10, ASME B16.1, ASTM A126, ASTM A48, UL Listed
Item
Eccentric Reducer
Color
Black
Fitting Side B Gender
Female
Class
Class 125
Description
Eccentric Reducer Coupling, Cast Iron, Class Class 125, Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.