Shop All Shipping Cartons
Zoro Select
ECT32, 22 x 17 x 12 RSC, 22x17x12 in
Mfr # 60YP78
Zoro # G100906148
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 22 in
- Inside Width 17 in
- Color Kraft; Brown
- Wall Type Single Wall
- Green Environmental Attribute Product Contains a Minimum of 30% Pre-Consumer Recycled Content
Product Information
- Brand Zoro Select
- MFR # 60YP78
- Zoro # G100906148
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 17 in |
Inside Height | 12 in |
Outside Length | 22 5/16 in |
Outside Width | 17 5/16 in |
Outside Height | 12 5/8 in |
Details
Description
ECT32,22 x 17 x 12 RSC, Wall Type Single Wall, Inside Length 22 in, Inside Width 17 in, Inside Height 12 in, 22x17x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 5/16 in, Outside Width 17 5/16 in, Outside Height 12 5/8 in, 22 5/16 x 17 5/16 x 12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Orange PK12 (25006B)
- SCIENCE WIZ INVENTIONS KIT Science Wiz Inventions (7901)
- INTEGRA Integra Retractable 0.7Mm Gel Pens, PK12 (ITA30036)
- COLORFABB Special Glowfill 1.75Mm .75Kg (8719033555143)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- ZORO SELECT Corrugated Mailers, 4" x 2" x 2", White, 50/Bundle (M422)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12 1/4" x 9 1/4" x 12", Kraft, 25/Bundle (55VG88)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 8", Kraft, 25/Bundle (493U63)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 36", Kraft, 25/Bundle (11R272)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle (11A714)
- ZORO SELECT Shipping Box, 16x16x8 in (55NM68)
- Zoro Select Shipping Cartons