Zoro Select
Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle
Mfr # 11A699
Zoro # G7523661
Sold in multiples of 15 for $73.35
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Depth 48"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37008-1 Autowriter Pen Red (USC-37008-1)
- OPTIMA SCALES Optima Scales OPH-P203 High Precision Balance - 200g x 0.001g (OPH-P203)
- TOPS Proposal Form, 8-1/2 x 11, Three-Part Carbonless, PK50 (3850)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 4", Kraft, 25/Bundle (55VH36)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 48", Kraft, 10/Bundle (11A734)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 48", Kraft, 25/Bundle (11R274)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 3" , Kraft, 25/Bundle (55VG34)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 5", Kraft, 25/Bundle (11K626)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 8", Kraft, 25/Bundle (22XK20)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 18", Kraft, 10/Bundle (493T85)
- Zoro Select Shipping Cartons