Zoro Select

ECT32 24 x 24 x 12 RSC, 24x24x12 in


product price: $4.89
/ea
Sold in multiples of 15 for $73.35

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Inside Length 24 in
  • Inside Width 24 in
  • Color Kraft; Brown
  • Wall Type Single Wall
  • Closure Style RSC
See all product information

Product Information

Dimensions

Inside Length 24 in
Inside Width 24 in
Outside Width 24 5/16 in
Outside Height 12 5/8 in
Inside Height 12 in
Outside Length 24 5/16 in

Details

Item ECT32 24 x 24 x 12 RSC
Color Kraft; Brown
Wall Type Single Wall
Closure Style RSC
Standards FDA Approved
Maximum Load Capacity 65 lb
Green Environmental Attribute Product Contains a Minimum of 30% Pre-Consumer Recycled Content
Wall Thickness 5/32 in
Fluting Profile C Flute
Post-Consumer Recyclability 100 %
Board Test 32 ECT
Material Corrugate
Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified

Description

ECT32 24 x 24 x 12 RSC, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 12 in, 24x24x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 5/16 in, Outside Width 24 5/16 in, Outside Height 12 5/8 in, 24 5/16 x 24 5/16 x 12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.