Zoro Homepage

Elbow 90 deg, Chrome Moly Steel, FSW, 2in.

  • Mfr # 4001300126

  • Zoro # G8424202


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
F91 Chrome Moly Steel
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 3000
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001300126
Zoro #
G8424202
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2"
Fitting Side A Outside Diameter
3 in
Tube Size
2"

Details

Item
Elbow, 90 Degrees
Pipe Fitting Material
F91 Chrome Moly Steel
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 3000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASTM A182/ASME SA182
Specific Pipe Fitting Shape
90 Degrees Elbow
Fittings Sub-Category
Elbows
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Color
Silver
Fitting Side A Type
Socket
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Gender
Female
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Phosphate
Material Grade
F91
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Socket

Description

90 Degrees Elbow, Chrome-Moly Steel, Phosphate, F91, Class Class 3000, 2 in, Female, Socket, 3 in, 2 in, Female, Socket, 3 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.