Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8201
Zoro # G500421302
product price: $40.55
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Standards
ISO 228-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8201
Zoro #
G500421302
UPC #
193005122201
Country of Origin
China
Dimensions
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Details
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Max. Steam Pressure
150 psi
Standards
ISO 228-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Material Grade
304
Fitting Side B Pipe Threading
11
Maximum Operating Pressure
150 psi
Fitting Side B Type
BSPP
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Type
BSPP
Fitting Side A Pipe Threading
11
Description
The ZORO SELECT - ZUSA-PF-8201 is a stainless steel Class 150 pipe fitting designed as a 90 degrees elbow with female connections on both ends. Manufactured from 304 stainless steel, it is suited for use in low- to medium-pressure piping systems conveying air, natural gas, oil, potable water, and steam. The fitting is rated for operation within the specified pressure ranges.
Key Features:
- Material: 304 stainless steel
- Pressure rating: Class 150 with maximum operating and steam pressure of 150 psi
- Connection type: compatible with standard BSPP threaded connections as per standards
- Nominal pipe size: 1 1/4 inches on both ends
- Specific fitting shape: 90 degrees elbow
- Standards compliance: ISO 228-1
- Suitable for air, natural gas, oil, potable water, and steam systems when properly installed and used within specified parameters
- Color: Silver
- No guarantee or promise implied regarding thread sealant or sealing components
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.