Elbow Low Lead Brass Male Elbow, 1/8 in Male NPT X 1/8 in Male NPT

  • Mfr # 706230-02

  • Zoro # G3002660


product price:  $5.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Elbow
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
706230-02
Zoro #
G3002660
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Overall Length
1 in
Pipe Size
1/8"
Fitting Thread Size A
1/8 in -27
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side B Outside Diameter
3/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8 in -27
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Male Elbow
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Elbow
Max. Pressure
1000 psi
Standards
NSF 61 ANNEX G
Material Grade
CA2745
Application
Air, Non-Potable Water, Potable Water
Color
Brown
Max. Steam Pressure
250 psi
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
27
Fitting Side B Pipe Threading
27
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Maximum Operating Pressure
1,000 psi
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No

Description

90 Degrees Male Elbow, Brass, CA2745, 1/8 in, Male, NPT, 1 1/16 in, 27, 1/8 in -27, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.