Zoro Homepage

Electric Heating Cable, 120VAC, 50 ft Length

  • Mfr # 13R080

  • Zoro # G4467434


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Dry
Cable Length
50 ft
Max. Circuit Length
200 ft
Heater Voltage
120VAC
Includes
Cable Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13R080
Zoro #
G4467434
UPC #
190735390412
Country of Origin
China

Dimensions

Cable Length
50 ft
Max. Circuit Length
200 ft
Overall Width
7/16 in

Details

Item
Electric Heating Cable
Mounting Location
Dry
Heater Voltage
120VAC
Includes
Cable Only
Watts On Plastic
250
Watts per Cable @ 40F
300 W
For Use With
Lighter Plastic or Metal Pipes Up to 8 in Dia
Amps per Cable @ 40F
2.1 A
Watts On Metal
250
Standards
cULus
Watts per Foot @ 40F
6 W
Amps per Foot @ 40F
0.04 A
Features
Automatically Adjust Heat Output
Number of Conductors
2
Plug Type
GFCI
Voltage
120V AC
Phase
1
For Use Outdoors
Indoor Only
Cable Material
Copper
Wattage Output
5 W
Min. Operating Temp.
-40 Degrees F
Color
Silver
Max. Operating Temp.
150 Degrees F
NEMA Plug Configuration
Hardwired
Frequency
60 Hz
Cable Type
Self-Regulating
Cable Cover Material
Thermoplastic Elastomer
For Use Indoors/Outdoors
Indoor Only

Description

Electric Heating Cable, Cable Type Self-Regulating, Cable Length 50 ft, Indoor Only, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes Cable Only, 300 W Watts per Cable @ 40F, 2.1 A Amps per Cable @ 40F, 0.04 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, Number of Conductors 2, Overall Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.