Zoro Homepage

Electrode Cleaner, 500mL

  • Mfr # GRK06408-M01

  • Zoro # G4176374


product price: $18.69
/ea

Key Features

Type
pH Storage and Cleaning, Soil and Grease
Range
7.01 pH
Container
500 mL Plastic Bottle
For Use With
pH Meters and Electrodes
Product Type
Electrode Cleaning Solution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRK06408-M01
Zoro #
G4176374
UPC #
190735557990
Country of Origin
United States

Details

Item
Electrode Cleaning Solution
Type
pH Storage and Cleaning, Soil and Grease
Range
7.01 pH
Container
500 mL Plastic Bottle
For Use With
pH Meters and Electrodes
Product Type
Electrode Cleaning Solution
Chemical Grade
Lab
Compatible Product Type
pH Meters and Electrodes
REMOVE - Previous PI Node
Calibration Solutions
Container Material
Plastic
Form
Liquid
Container Type
Bottle
Application
pH Standardization
Volume
500 mL

Description

Electrode Cleaning Solution, Chemical Grade Lab, Chemical Family Type Reagent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.