Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Sheet, 60A, 4'x36"x3/16", Black

  • Mfr # BULK-RS-E60-272

  • Zoro # G4744039


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16 in
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60-272
Zoro #
G4744039
UPC #
193005403805
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Thickness
0.1875 in
Overall Width
36 in
Overall Length
4 ft

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Material
EPDM
Color
Black
Max. Temp. (F)
250 Degrees F
Tensile Strength
1,000 psi
Chemical Resistance
Good
Maximum Temperature
250 Degrees F
Shape
Sheet
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Oil Resistance
Poor
Abrasion Resistance
Good
Compression Set
33 %
Density
1.5 g/cc
Texture
Smooth
Water Resistance
Excellent
Thickness Tolerance
+/-0.022 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.