EPDM Tube, Outside Dia. 1 1/4 in, L 2 ft
- Mfr # ZUSAESR-T-30
- Zoro # G100437604
product price:Â
$
14.49
/ea
Key Features
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Wall Thickness
1/4 in
Material Skin
None
Texture
Smooth
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAESR-T-30
- Zoro #
- G100437604
- UPC #
- 193005135829
- Country of Origin
- China
Dimensions
- Wall Thickness
- 1/4 in
- Length
- 24 in
- Outside Diameter
- 1 1/4 in
- Inside Diameter
- 3/4 in
Details
- Chemical Compatibility
- Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
- Material Skin
- None
- Texture
- Smooth
- Color
- Black
- Grade
- Standard
- Firmness @ 25% Deflection
- 7 psi
- Minimum Temperature
- -100 Degrees F
- Cell Type
- Closed Cell
- Shell Material
- EPDM
- Density
- 20 lb/cu ft
- Maximum Temperature
- 500 Degrees F
- Shape
- Round
- Standards
- ASTM D1056 2D2
- Tensile Strength
- 200 psi
- Item
- Foam Tube
- Clarity
- Opaque
- Material
- EPDM
- Wire Color
- Black
Description
Foam Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.