Shop ZORO SELECT
See all product information
Create Account
EPDM Tube, Outside Dia. 1 5/16 in, L 5 ft
- Mfr # ZUSAESR-T-17
- Zoro # G400436772
product price:Â
$
13.69
/ea
Key Features
Grade
Standard
Outside Diameter
1 5/16 in
Wall Thickness
7/32 in
Firmness @ 25% Deflection
7 psi
Density
20 lb/cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAESR-T-17
- Zoro #
- G400436772
- UPC #
- 193005135713
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1 5/16 in
- Wall Thickness
- 7/32 in
- Length
- 5 ft
- Inside Diameter
- 7/8 in
Details
- Grade
- Standard
- Firmness @ 25% Deflection
- 7 psi
- Density
- 20 lb/cu ft
- Shell Material
- EPDM
- Texture
- Smooth
- Chemical Compatibility
- Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
- Cell Type
- Closed Cell
- Standards
- ASTM D1056 2D2
- Tensile Strength
- 200 psi
- Minimum Temperature
- -100 Degrees F
- Item
- Foam Tube
- Shape
- Round
- Color
- Black
- Clarity
- Opaque
- Material Skin
- None
- Maximum Temperature
- 500 Degrees F
- Material
- EPDM
- Wire Color
- Black
Description
Foam Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.