Shop ZORO SELECT
See all product information
Create Account
EPDM Tube, Outside Dia. 1 7/8 in, L 2 ft
- Mfr # ZUSAESR-T-33
- Zoro # G900437682
product price:Â
$
23.49
/ea
Key Features
Tensile Strength
200 psi
Clarity
Opaque
Color
Black
Inside Diameter
1 1/4 in
Wall Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAESR-T-33
- Zoro #
- G900437682
- UPC #
- 193005135560
- Country of Origin
- China
- Tensile Strength
- 200 psi
- Clarity
- Opaque
- Color
- Black
- Firmness @ 25% Deflection
- 7 psi
- Shell Material
- EPDM
- Density
- 20 lb/cu ft
- Grade
- Standard
- Maximum Temperature
- 500 Degrees F
- Item
- Foam Tube
- Minimum Temperature
- -100 Degrees F
- Standards
- ASTM D1056 2D2
- Shape
- Round
- Texture
- Smooth
- Chemical Compatibility
- Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
- Cell Type
- Closed Cell
- Material Skin
- None
- Material
- EPDM
- Wire Color
- Black
Dimensions
- Inside Diameter
- 1 1/4 in
- Wall Thickness
- 5/16 in
- Outside Diameter
- 1 7/8 in
- Length
- 24 in
Description
Foam Tube, Material EPDM, Cell Type Closed Cell, Shape Round, Outside Diameter 1 7/8 in, Inside Diameter 1 1/4 in, Length 24 in, Color Black, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 5/16 in, Firmness @ 25 Percent Deflection 7 psi, Standards ASTM D1056 2D2, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.