EPDM Tube, Outside Dia. 2 in, L 5 ft
- Mfr # ZUSAESR-T-22
- Zoro # G200437108
product price:Â
$
67.35
/ea
Key Features
Length
5 ft
Color
Black
Minimum Temperature
-100 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Clarity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAESR-T-22
- Zoro #
- G200437108
- UPC #
- 193005135768
- Country of Origin
- China
Dimensions
- Length
- 5 ft
- Inside Diameter
- 1 3/8 in
- Outside Diameter
- 2 in
- Wall Thickness
- 5/16 in
Details
- Item
- Foam Tube
- Color
- Black
- Minimum Temperature
- -100 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
- Clarity
- Opaque
- Maximum Temperature
- 500 Degrees F
- Density
- 20 lb/cu ft
- Shape
- Round
- Firmness @ 25% Deflection
- 7 psi
- Material Skin
- None
- Standards
- ASTM D1056 2D2
- Tensile Strength
- 200 psi
- Cell Type
- Closed Cell
- Texture
- Smooth
- Grade
- Standard
- Shell Material
- EPDM
- Material
- EPDM
- Wire Color
- Black
Description
Foam Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.