EPDM Tube, Outside Dia. 7/8 in, L 2 ft
- Mfr # ZUSAESR-T-27
- Zoro # G900437057
product price:Â
$
11.89
/ea
Key Features
Color
Black
Minimum Temperature
-100 Degrees F
Standards
ASTM D1056 2D2
Shell Material
EPDM
Firmness @ 25% Deflection
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAESR-T-27
- Zoro #
- G900437057
- UPC #
- 193005135799
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Wall Thickness
- 1/8 in
- Inside Diameter
- 5/8 in
- Outside Diameter
- 7/8 in
Details
- Color
- Black
- Minimum Temperature
- -100 Degrees F
- Standards
- ASTM D1056 2D2
- Shell Material
- EPDM
- Firmness @ 25% Deflection
- 7 psi
- Tensile Strength
- 200 psi
- Material Skin
- None
- Grade
- Standard
- Item
- Foam Tube
- Chemical Compatibility
- Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
- Texture
- Smooth
- Density
- 20 lb/cu ft
- Cell Type
- Closed Cell
- Shape
- Round
- Maximum Temperature
- 500 Degrees F
- Clarity
- Opaque
- Material
- EPDM
- Wire Color
- Black
Description
Foam Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.