Shop ZORO SELECT
See all product information
Create Account
EPDM Tube, Outside Dia. 7/8 in, L 5 ft
- Mfr # ZUSAESR-T-14
- Zoro # G300436681
product price:Â
$
20.15
/ea
Key Features
Length
5 ft
Minimum Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F
Density
20 lb/cu ft
Standards
ASTM D1056 2D2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAESR-T-14
- Zoro #
- G300436681
- UPC #
- 193005135683
- Country of Origin
- China
- Minimum Temperature
- -100 Degrees F
- Maximum Temperature
- 500 Degrees F
- Density
- 20 lb/cu ft
- Standards
- ASTM D1056 2D2
- Item
- Foam Tube
- Tensile Strength
- 200 psi
- Shape
- Round
- Grade
- Standard
- Color
- Black
- Firmness @ 25% Deflection
- 7 psi
- Shell Material
- EPDM
- Texture
- Smooth
- Clarity
- Opaque
- Chemical Compatibility
- Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
- Material Skin
- None
- Cell Type
- Closed Cell
- Material
- EPDM
- Wire Color
- Black
- Traction Material
- EPDM
Dimensions
- Length
- 5 ft
- Wall Thickness
- 1/4 in
- Outside Diameter
- 7/8 in
- Inside Diameter
- 3/8 in
Description
Foam Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.