Reinforced EPDM Tubing, Black, 25 ft

  • Mfr # ZUSA-HT-4952
  • Zoro # G800438321
product price: 
$
72.99
/ea

Key Features

Application
Water
Clarity
Opaque
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Flexibility
Semi-Flexible
Autoclavable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4952
Zoro #
G800438321
UPC #
193005061395
Country of Origin
China
Application
Water
Clarity
Opaque
Chemical Compatibility
Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Item
Tubing
Flexibility
Semi-Flexible
Autoclavable
Yes
Jacket Material
No Jacket
For Fluid Type
Beverages
Color
Black
For Potable Water Use
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Maximum Operating Pressure
145 psi
Peristaltic Pump Compatible
No
Resistance Properties
UV Resistant, Weather Resistant
Hardness
Shore A 75
Maximum Operating Temperature
250 Degrees F
Fitting Compatibility
Barbed, Compression, Push-to-Connect
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
Reinforcement
Polyester Braid
Shell Material
EPDM
Tube Form
Coil
Jacket Color
No Jacket
Flow Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Material
EPDM
Wire Color
Black

Dimensions

Wall Thickness
0.125 in
Inside Diameter
1/4 in
Overall Length
25 ft
Bend Radius
2 in
Outside Diameter
1/2 in
Length
25 ft

Description

Tubing, Application Water, Color Black, Hardness Shore A 75, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EPDM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Polyester Braid

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.