Ergonomic Chair, Adjustable Arms, 19" to 24" Height, Blue

  • Mfr # BR-ESD-FDHCH-MB-CR-T1-A1-EG-ESDBLU

  • Zoro # G6766958


product price:  $633.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
19" to 24"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-ESD-FDHCH-MB-CR-T1-A1-EG-ESDBLU
Zoro #
G6766958
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 24"
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
18 in
For Workbench Height
29 to 31 in
Seat Height - Minimum
19 in
Seat Height - Maximum
24 in
Seat Thickness
3 in

Details

Item
Ergonomic Chair
Material
Fabric
Weight Capacity
300 lb
Color
Blue
Arm Style
Adjustable Arms
Caster Type
Non-Marring Glides
Office Chair Style
Desk Chair
Backrest
Adjustable Backrest with Lumbar Support
Frame Material
Cast Aluminum
Back Color
Blue
Back Material
Fabric
Foot Support
No
Back Tilt Forward
10.5 Degrees
Seat Tilt Forward
8 Degrees
Number of Glides
5
Back Tilt Backward
13.5 Degrees
Standards
ANSI/BIFMA, CAL 117
Number of Casters
0
Seat Material
Fabric
Seat Tilt Backward
3 Degrees
Seat Color
Blue
Assembly
No
Base Material
Aluminum
Product Type
ESD Chair
Includes Arms
Arms Included
ESD-Safe
ESD-Safe
Chair Weight
43 lb
Arm Adjustment
3 1/2 in
Arm Type
Adjustable

Description

ESD Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 19 in to 24 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.