Cleanroom Stool, Polyurethane, Blue, 23 1/2 in to 33 1/2 in Seat Height
- Mfr # CLR-IPHBSO-CR-CF-RG-BLU
- Zoro # G706126193
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Seat Height Range
23 1/2 in to 33 1/2 in
Weight Capacity
300 lb
Seat Depth
13 in
Seat Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-IPHBSO-CR-CF-RG-BLU
- Zoro #
- G706126193
- UPC #
- 00840268300975
- Country of Origin
- United States
- Item
- Cleanroom Stool
- Material
- Polyurethane
- Weight Capacity
- 300 lb
- Color
- Blue
- Cleanroom Class
- ISO 4
- Base
- Polished Cast Aluminum
- Standards
- ANSI/BIFMA, CAL 117
- Number of Glides
- 5
- Product Type
- Cleanroom Stool
- Features
- 360 Degrees Control, Stationary, Non-Marring Glides
- Assembly
- No
- Foot Support
- Yes
- Stool Weight
- 28 lb
- ESD-Safe
- Not ESD Safe
- Base Material
- Aluminum
- Shell Material
- Polyurethane
- Wire Color
- Blue
Dimensions
- Seat Height Range
- 23 1/2 in to 33 1/2 in
- Seat Depth
- 13 in
- Seat Width
- 13 in
- Seat Thickness
- 1 in
- Overall Width
- 25 in
- Seat Height - Maximum
- 33 1/2 in
- Overall Depth
- 25 in
- Overall Height
- 33 1/2 in
- Seat Height - Minimum
- 23 1/2 in
- Fits Chest Size
- 360 Degrees Control, Stationary, Non-Marring Glides
Description
Cleanroom Stool, Weight Capacity 300 lb, Seat Height Range 23 1/2 in to 33 1/2 in, Seat Depth 13 in, Seat Width 13 in, Color Blue, Material Polyurethane, Base Polished Cast Aluminum, Features 360 Degrees Control, Stationary, Non-Marring Glides, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
WARNING:
This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.