Shop ZORO SELECT

Erlenmeyer Flask , 265 mm H, PK24

  • Mfr # FBC2000S
  • Zoro # G122586977

product price: 
$
440.99
/pk of 24, $18.37/ea
Free Shipping & Returns

Key Features

Flask Type
Shaker
Closure Type
DuoCAP
Closure Color
Blue
Minimum Graduation - Metric
600 mL
Sterile/Non-Sterile
Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBC2000S
Zoro #
G122586977
UPC #
-
Country of Origin
Multiple
Flask Type
Shaker
Closure Type
DuoCAP
Closure Color
Blue
Minimum Graduation - Metric
600 mL
Sterile/Non-Sterile
Sterile
Clarity
Clear
Basic Material
Plastic
Capacity - Metric
2,000 mL
Includes
Vented Cap
Autoclavable
Yes
Body Material
Polycarbonate
Includes Closure
Yes
Item
Polycarbonate Erlenmeyer Flask Baffled Base
Capacity - English
67.63 fl oz
Neck Style
Straight
Body Color
Colorless
Special Features
Leakproof, Optically Clear, Shatterproof
Glassware Class
Not Rated
Graduation Increments - Metric
100 mL
Shape
Baffled
Graduated
Yes
Maximum Graduation - Metric
2,000 mL
Number of Necks
1
Number of Flasks Included
24
Closure Material
Polypropylene
Front Closure
DuoCAP

Dimensions

Body Diameter - Metric
165 mm
Overall Height - Metric
265 mm
Mouth Size
Narrow

Description

Shaker Flask, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.