Zoro Select
Evaporative Cooling Pad, 12x2x60 in.
- Zoro #: G3314857
- Mfr #: 4KCC9
Hover or click to zoom Tap to zoom
Key Features
- Environmental Applications: Agriculture/Horticulture
- Height: 60 in
- Width: 12 in
- Depth: 2 in
- Pad Material: Kraft Paper with Black Edge Coating
- Replaces Part No.: Adobe PM-120
- Evaporative Cooler Pad Replaces Part No.: Adobe PM-120
- Pad Features: Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent
$19.30
Subtotal: $19.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #4KCC9
- Zoro #G3314857
- Country of OriginChina
Dimensions
Height | 60 in |
Width | 12 in |
Depth | 2 in |
Evaporative Cooler Pad Width | 12" |
Evaporative Cooler Pad Height | 60" |
Evaporative Cooler Pad Depth | 2" |
Details
Environmental Applications | Agriculture/Horticulture |
Pad Material | Kraft Paper with Black Edge Coating |
Replaces Part No. | Adobe PM-120 |
Evaporative Cooler Pad Replaces Part No. | Adobe PM-120 |
Pad Features | Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent |
Item | Evaporative Cooling Media |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Description
Evaporative Cooling Media, Environmental Applications Agriculture/Horticulture, Height 60 in, Width 12 in, Depth 2 in, Pad Material Kraft Paper with Black Edge Coating, Pad Features Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent
Reviews of Zoro Select #4KCC9
Explore more
- ZORO SELECT Evaporative Cooling Pad, 12x6x60 in. 4KCA6
- ZORO SELECT Evaporative Cooling Pad, 12x6x72 in. 4KCA4
- ZORO SELECT Evaporative Cooling Pad, 12x6x48 in. 4KCA8
- ZORO SELECT Evaporative Cooling Pad, 12x4x60 in., PK5 4KCC4
- ZORO SELECT Evaporative Cooling Pad, 40x12x23 in. 4KAZ7
- ZORO SELECT Evaporative Cooling Pad, 12x4x60 in. 4KCC5
- GEC Replacement Motor for 20in Evaporative Cooler, Model 600580 292217
- DIAL MFG 40X23X8 Mastercool Pad 3437
- BIG ASS FANS Evaporative Cooler Accessory, PK4 009544
- CHAMPION Blower Shaft 110179
- PORTACOOL Evaporative Cooling Media, 40x8x28 in. PAD200
- Zoro Select Evaporative Cooler Pads and Accessories