Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanded Sheet, Flat, Al, 8x4 ft, 3/4-No 0.081

  • Mfr # 43F075081H-48X96

  • Zoro # G1980960


product price: $171.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Temper
H14
Width
4 ft
Style
Flat
Opening Size
0.688 in x 1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43F075081H-48X96
Zoro #
G1980960
UPC #
-
Country of Origin
China

Dimensions

Width
4 ft
Opening Size
0.688 in x 1.75 in
Design Size
0.923 x 2.120 in
Strand Thickness
0.07 in
Width Tolerance
+0.75 in/0 in
Length
8 ft
Trade Size
3/4 in-#0.081
Overall Thickness
0.07 in
Length Tolerance
+0.75 in/0 in
Strand Width
0.172 in
Overall Length
8 ft
Short Way Diamond Size
0.923 in
Long Way Diamond Size
2.1 in
Diamond Size
0.923 in x 2.12 in
Overall Width
4 ft

Details

Item
Aluminum Expanded Sheet
Material
Aluminum
Temper
H14
Style
Flat
Thickness Tolerance
+/-0.005 in
Finish
Mill
Alloy Type
3003
Open Area
61 %
Hole Shape
Diamond
Standards
ISO 9001:2015
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Long Way of Opening
1.75
Shape
Rectangular
Weight Per Area
0.33 lb/sq ft
Heat Treatment
Tempered
Short Way of Opening
0.561
Appearance
Plain
Tolerance Rating
Oversized
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
3003
Diamond Pattern
Flattened

Description

Aluminum Expanded Sheet, Aluminum, 3003, H14, Rectangular, Diamond Pattern Flattened, 8 ft Overall Length, Length Tolerance +0.75 in/0 in, 4 ft Overall Width, Width Tolerance +0.75 in/0 in, 0.07 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 0.923 in x 2.12 in, Opening Size 0.688 in x 1.75 in, Strand Thickness 0.07 in, Strand Width 0.172 in, Trade Size 3/4 in-#0.081, Open Area 61 Percent, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.