Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanded Sheet, Rsd, Al, 8 x4 ft, 1/2-No 0.081

  • Mfr # 43S050081-48X96

  • Zoro # G1980979


product price: $198.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Temper
H14
Overall Thickness
0.186 in
Design Size
0.500 x 1.200 in
Alloy Type
3003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43S050081-48X96
Zoro #
G1980979
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
0.186 in
Design Size
0.500 x 1.200 in
Width Tolerance
+0.375 in/0 in
Width
4 ft
Strand Thickness
0.081 in
Length Tolerance
+0.5 in/0 in
Strand Width
0.096 in
Length
8 ft
Trade Size
1/2 in-#0.081
Opening Size
0.375 in x 0.938 in
Overall Length
8 ft
Long Way Diamond Size
1.2 in
Diamond Size
0.5 in x 1.2 in
Overall Width
4 ft
Short Way Diamond Size
0.5 in

Details

Item
Aluminum Expanded Sheet
Material
Aluminum
Temper
H14
Alloy Type
3003
Style
Raised
Finish
Mill
Thickness Tolerance
+/-0.005 in
Standards
ISO 9001:2015
Open Area
61 %
Hole Shape
Diamond
Includes Material Certificate
No Certificates Included
Material Grade
3003
Diamond Pattern
Raised
Tolerance Rating
Oversized
Weight Per Area
0.43 lb/sq ft
Short Way of Opening
0.346
Long Way of Opening
0.937
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatment
Tempered
Fabrication
Die Cut
Appearance
Plain
Heat Treatable
Heat Treatable
Shape
Rectangular

Description

Aluminum Expanded Sheet, Aluminum, 3003, H14, Rectangular, Diamond Pattern Raised, 8 ft Overall Length, Length Tolerance +0.5 in/0 in, 4 ft Overall Width, Width Tolerance +0.375 in/0 in, 0.186 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 0.5 in x 1.2 in, Opening Size 0.375 in x 0.938 in, Strand Thickness 0.081 in, Strand Width 0.096 in, Trade Size 1/2 in-#0.081, Open Area 61 Percent, Fabrication Die Cut, Heat Treatment Tempered, Heat Treatable Heat Treatable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.